Motion
207HPPB55
Agricultural & Farm Line Bearing - Hex, 1.2500 in Bore, 72 mm OD, 25 mm Width, Double Sealed
Mi Item #09171636
MFR #207HPPB55
Price$95.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Agricultural & Farm Line Bearing - Hex, 1.2500 in Bore, 72 mm OD, 25 mm Width, Double Sealed
Mi Item #09171636
MFR #207HPPB55

Mfr description
207HPPB55 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.23/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter  
    72 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)