Motion
210HPPB20-F4X-A

PEER BEARING CO (SKF)
210HPPB20-F4X-A

Agricultural Farm Line Bearing - Hex, 1.4350 in Width, Double Sealed
MI ITEM #09171637
MFR #210HPPB20-F4X-A
Price$166.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
210HPPB20-F4X-A

Agricultural Farm Line Bearing - Hex, 1.4350 in Width, Double Sealed
MI ITEM #09171637
MFR #210HPPB20-F4X-A

Mfr description
210HPPB20-F4X-A MOUNTED AGRICULTURAL
  • Ready to mount
  • Lubricated and sealed bearings
  • Quick locking on the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.10/each

Specifications

Dimensions

  • Overall Width  
    1.4350 in

Details

  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Product Type
    Agricultural & Farm Line Bearings
  • Type Of Bearing
    4-Bolt Flanged Housing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)