Motion
PER.BB204HYY2
Ball Insert Bearing - Hexagonal Bore, 47 mm OD, 20.95 mm Width
MI ITEM #09171749
MFR #PER.BB204HYY2
Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Hexagonal Bore, 47 mm OD, 20.95 mm Width
MI ITEM #09171749
MFR #PER.BB204HYY2

Mfr description
BB204HYY2 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.57/each

Specifications

Dimensions

  • Bore Diameter  
    17.65 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    20.95 mm

Details

  • Bore Type
    Hexagonal
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)