Specifications
Dimensions
- Outside Diameter40 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)