Motion
PER.FH208-24A
Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 80 mm OD, Eccentric Collar Locking
Mi Item #09171787
MFR #PER.FH208-24A
Price$131.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 80 mm OD, Eccentric Collar Locking
Mi Item #09171787
MFR #PER.FH208-24A

Mfr description
FH208-24A MOUNTED INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.66/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Outside Diameter  
    80 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)