Motion
FSGFTJ211-32
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD
Mi Item #09171854
MFR #FSGFTJ211-32
Price$496.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 40 mm OD
Mi Item #09171854
MFR #FSGFTJ211-32

Mfr description
FSGFTJ211-32 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.04/each

Specifications

Dimensions

  • Outside Diameter
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Other Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)