Specifications
Dimensions
- Bore Diameter45.46 mm
- Outside Diameter110 mm
- Overall Width2.0000 in
Details
- Bore TypeHex
- Closure TypeDouble Sealed
- Product TypeAgricultural & Farm Line Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)