Motion
UCNFT206-20B-A

PEER BEARING CO (SKF)
UCNFT206-20B-A

Pillow Block Ball Bearing Unit - 1.25 in Bore, Stainless Steel Material, Standard, Non-Expansion
MI ITEM #09172045
MFR #UCNFT206-20B-A
Your Price$492.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UCNFT206-20B-A

Pillow Block Ball Bearing Unit - 1.25 in Bore, Stainless Steel Material, Standard, Non-Expansion
MI ITEM #09172045
MFR #UCNFT206-20B-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$492.74/each(List $739.11)

Overview

Mfr description
UCNFT206-20B-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
  • corrosion-resistant for washdown applications

Specifications

  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Bore Diameter
    1-1/4 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    Flanged
  • Bearing Material
    Stainless steel
  • Dynamic Load Capacity
    3507 lbf
  • Sealing Type
    Seal and Flinger on both sides
  • Static Load Capacity
    2032 lbf
  • Relubricatable
    No
  • Features & Benefits
    • Food and Beverage applications • Maintenance Free FaBXTREME • wide inner ring • corrosion-resistant for washdown applications
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text