Motion
UCNFT206B-A
Food and Beverage FDA Compliant Maintenance Free FaBXTREME 2-bolt flange ball bearing unit, stainless steel bearing, stainless steel housing, wide inner ring and set screw lock
MI ITEM #09172046
MFR #UCNFT206B-A
List Price$739.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food and Beverage FDA Compliant Maintenance Free FaBXTREME 2-bolt flange ball bearing unit, stainless steel bearing, stainless steel housing, wide inner ring and set screw lock
MI ITEM #09172046
MFR #UCNFT206B-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$739.11/each for your price

Overview

Mfr description
PER.UCNFT206B-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
  • corrosion-resistant for washdown applications

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Sealing Type
    Seal and Flinger on both sides
  • Bore Type
    Straight
  • Bearing Material
    Stainless steel
  • Dynamic Load Capacity
    3507 lbf
  • Housing Type
    Flanged
  • Static Load Capacity
    2032 lbf
  • Relubricatable
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text