Motion
UCNFT207-23B-A

PEER BEARING CO (SKF)
UCNFT207-23B-A

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., Standard, Set Screw Locking
Mi Item #09172048
MFR #UCNFT207-23B-A
Price$697.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UCNFT207-23B-A

Ball Insert Bearing - Straight Bore, 1-7/16 in Bore Diam., Standard, Set Screw Locking
Mi Item #09172048
MFR #UCNFT207-23B-A

Mfr description
UCNFT207-23B-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.80/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard
  • Dynamic Load Capacity
    4631 lbf
  • Expansion Type
    Non-Expansion
  • Housing Material
    Stainless Steel
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    No
  • Seal Type
    Buna-N
  • Sealing Type
    Seal and Flinger on both sides
  • Static Load Capacity
    2743 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)