Motion
UCNFT208-24B-A

PEER BEARING CO (SKF)
UCNFT208-24B-A

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard
Mi Item #09172049
MFR #UCNFT208-24B-A
Price$1,106.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UCNFT208-24B-A

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard
Mi Item #09172049
MFR #UCNFT208-24B-A

Mfr description
PER.UCNFT208-24B-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • special dim.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.89/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard
  • Dynamic Load Capacity
    5868 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    No
  • Sealing Type
    Seal and Flinger on both sides
  • Static Load Capacity
    3597 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)