Motion
UCN205B-A
Radial & Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 40 mm OD, Without Snap Ring
MI ITEM #09172061
MFR #UCN205B-A
List Price$330.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 40 mm OD, Without Snap Ring
MI ITEM #09172061
MFR #UCN205B-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$330.63/each for your price

Overview

Mfr description
UCN205B-A MOUNTED INSERT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • stainless steel insert ball bearing
  • spherical outer ring
  • wide inner ring
  • corrosion-resistant for washdown applications

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Bearing Type
    Ball
  • Duty Type
    Standard
  • Bearing Material
    Stainless steel
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Buna-N
  • Expansion Type
    Non-Expansion
  • Dynamic Load Capacity
    2518 lbf
  • Static Load Capacity
    1416 lbf
  • Relubricatable
    No
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought