Motion
UCN206B-A
Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 40 mm OD, Without Snap Ring
Mi Item #09172062
MFR #UCN206B-A
Price$281.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 40 mm OD, Without Snap Ring
Mi Item #09172062
MFR #UCN206B-A

Mfr description
UCN206B-A MOUNTED INSERT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • stainless steel insert ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.95/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    40 mm

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard
  • Dynamic Load Capacity
    3507 lbf
  • Expansion Type
    Non-Expansion
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    No
  • Seal Type
    Buna-N
  • Snap Ring Included
    Without Snap Ring
  • Static Load Capacity
    2032 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)