Motion
8L102KP11
1-1/8" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
Mi Item #09172077
MFR #8L102KP11
Price$50.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Steel, Chrome-Plated Two-Piece Split Shaft Collars with Keyways
Mi Item #09172077
MFR #8L102KP11

Mfr description
8L102KP11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.86/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    1.8750 in
  • Screw Length
    0.7500 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.20 lb

Details

  • Finish
    Chrome-Plated
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786038389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)