Motion
UCNF204-12BT-A

PEER BEARING CO (SKF)
UCNF204-12BT-A

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., Standard, Set Screw Locking
MI ITEM #09172158
MFR #UCNF204-12BT-A
List Price$670.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UCNF204-12BT-A

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., Standard, Set Screw Locking
MI ITEM #09172158
MFR #UCNF204-12BT-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$670.63/each for your price

Overview

Mfr description
UCNF204-12BT-A INSERT BRG
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
  • corrosion-resistant for washdown applications

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Bearing Type
    Ball
  • Duty Type
    Standard
  • Locking Device
    Set Screw
  • Bearing Material
    Stainless steel
  • Seal Type
    Buna-N
  • Expansion Type
    Non-Expansion
  • Housing Type
    Flanged
  • Housing Material
    Stainless Steel
  • Dynamic Load Capacity
    2293 lbf
  • Sealing Type
    Seal and Flinger on both sides
  • Static Load Capacity
    1196 lbf
  • Relubricatable
    No
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text