Motion
UCNF207-22F-A
Radial & Deep Groove Ball Bearing - 1-3/8 in Bore, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard, Buna-N Seal
Mi Item #09172164
MFR #UCNF207-22F-A
Price$670.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - 1-3/8 in Bore, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard, Buna-N Seal
Mi Item #09172164
MFR #UCNF207-22F-A

Mfr description
UCNF207-22F-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.75/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Outside Diameter
    40 mm

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard
  • Dynamic Load Capacity
    4631 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Polymer
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    No
  • Seal Type
    Buna-N
  • Static Load Capacity
    2743 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)