Motion
UCNFB204-12FT
Radial & Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, Without Snap Ring
MI ITEM #09172167
MFR #UCNFB204-12FT
Your Price$693.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 40 mm OD, Without Snap Ring
MI ITEM #09172167
MFR #UCNFB204-12FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$693.34/each(List $1,040.02)

Overview

Mfr description
UCNFB204-12FT MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
  • corrosion-resistant for washdown applications

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Standard
  • Expansion Type
    Non-Expansion
  • Seal Type
    Buna-N
  • Bore Type
    Straight
  • Bearing Material
    Stainless steel
  • Dynamic Load Capacity
    2293 lbf
  • Static Load Capacity
    1196 lbf
  • Relubricatable
    No
  • Outside Diameter
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text