Motion
UCNP201-8FT
Radial & Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, Without Snap Ring
MI ITEM #09172174
MFR #UCNP201-8FT
Price$268.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 40 mm OD, Without Snap Ring
MI ITEM #09172174
MFR #UCNP201-8FT

Mfr description
UCNP201-8FT INSERT BRG
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.73/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2293 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Food and Beverage applications • Maintenance Free FaBXTREME • wide inner ring • corrosion-resistant for washdown applications
  • Housing Material
    Polymer
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Seal Type
    Buna-N
  • Static Load Capacity
    1196 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)