Motion
UCNPAS209-27B-A

PEER BEARING CO (SKF)
UCNPAS209-27B-A

Pillow Block Ball Bearing Unit - 1.6875 in Bore, Stainless Steel Material, Standard, Non-Expansion
MI ITEM #09172181
MFR #UCNPAS209-27B-A
Your Price$693.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
UCNPAS209-27B-A

Pillow Block Ball Bearing Unit - 1.6875 in Bore, Stainless Steel Material, Standard, Non-Expansion
MI ITEM #09172181
MFR #UCNPAS209-27B-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$693.34/each(List $1,040.02)

Overview

Mfr description
UCNPAS209-27B-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME tapped base pillow block ball bearing unit
  • wide inner ring
  • corrosion-resistant for washdown applications

Specifications

  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Bore Diameter
    1-11/16 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Type
    Pillow block
  • Bearing Material
    Stainless steel
  • Dynamic Load Capacity
    5890 lbf
  • Sealing Type
    Seal and Flinger on both sides
  • Static Load Capacity
    3687 lbf
  • Relubricatable
    No
  • Features & Benefits
    • Food and Beverage applications • Maintenance Free FaBXTREME tapped base pillow block ball bearing unit • wide inner ring • corrosion-resistant for washdown applications
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought