Motion
4098-XL
Nitri-Cor Touch™ Disposable Gloves - X-Large Size, Nitrile, Smooth Surface, Powder-Free, 2.0 mil Thick, Blue Color
MI ITEM #09172505
MFR #4098-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Cor Touch™ Disposable Gloves - X-Large Size, Nitrile, Smooth Surface, Powder-Free, 2.0 mil Thick, Blue Color
MI ITEM #09172505
MFR #4098-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4098 XL NITRILE INDUSTRIAL/FOOD SERVICE
  • Food Service/Industrial-Grade Nitrile
  • 2-mil Palm
  • Powder-Free
  • Beaded Cuff
  • Non-Sterile
  • Disposable, Single-Use Only
  • 300 Gloves per Box
  • Color: Cobalt Blue
  • Sizes: S-2XL

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile
  • Surface Finish
    Smooth
  • Powder Style
    Powder-Free
  • Product Line
    "Nitri-Cor Touch™"
  • Thickness
    2.0 mil
  • Color
    Blue
  • Length
  • Application
    Food Processing
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Food Grade
    Food Grade
  • Standards Met
    21CFR, Parts 170-199

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought