Motion
4098-L
Nitri-Cor Touch™ Disposable Gloves - Large Size, Nitrile, Smooth Surface, Powder-Free, 2.0 mil Thick, Blue Color
Mi Item #09172507
MFR #4098-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Cor Touch™ Disposable Gloves - Large Size, Nitrile, Smooth Surface, Powder-Free, 2.0 mil Thick, Blue Color
Mi Item #09172507
MFR #4098-L

Mfr description
4098 L NITRILE INDUSTRIAL/FOOD SERVICE
  • Food Service/Industrial-Grade Nitrile
  • 2-mil Palm
  • Powder-Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    245 mm
  • Thickness
    2.0 mil

Details

  • Application
    Food Processing
  • Color
    Blue
  • Cuff Type
    Beaded
  • Food Grade
    Food Grade
  • Hand Type
    Ambidextrous
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Nitri-Cor Touch™"
  • Standards Met
    21CFR, Parts 170-199
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)