Motion
178MB
178MB
MI ITEM #09173915
MFR #178MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
178MB
MI ITEM #09173915
MFR #178MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
178MB RADIUS GAGE SET- 7.5-15MM- 32 LEAV

Specifications

  • Imperial Or Metric
    Metric
  • Number Of Blades
    32
  • Material
    Stainless Steel
  • Metric Measurement Range
    7.5 to 15 mm
  • Increment
    0.5 mm
  • Gauge Type
    Radius Gauge
  • Manufacturer Catalog Number
    50667
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text