Motion
7010495818 11A2,5X1/2X2,X=1/4 W=1/4D220 MMMPBDW41262-1 65-5004-0089-3

3M
7010495818 11A2,5X1/2X2,X=1/4 W=1/4D220 MMMPBDW41262-1 65-5004-0089-3

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2, 5X1-1/2X2, X=1/4, W=1/4 D220 675PM - MMMPBDW41262-1
MI ITEM #09175692
MFR #7010495818 11A2,5X1/2X2,X=1/4 W=1/4D220 MMMPBDW41262-1 65-5004-0089-3
List Price$1,021.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010495818 11A2,5X1/2X2,X=1/4 W=1/4D220 MMMPBDW41262-1 65-5004-0089-3

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 11A2, 5X1-1/2X2, X=1/4, W=1/4 D220 675PM - MMMPBDW41262-1
MI ITEM #09175692
MFR #7010495818 11A2,5X1/2X2,X=1/4 W=1/4D220 MMMPBDW41262-1 65-5004-0089-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,021.10/each for your price

Overview

Mfr description
7010495818 11A2,5X1/2X2,X=1/4 W=1/4D220
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Polyimide bonding resists thermal and chemical deterioration - Designed to provide the best form retention and longest wheel life - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00638060000977
  • UPC_NO
    00638060000977
  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Overall Thickness
    1.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive capable of cutting or shaping cemented carbide, ferrites and ceramics - Polyimide bonding resists thermal and chemical deterioration - Designed to provide the best form retention and longest wheel life - Various wheel designs are available for gashing, primary and secondary relief and end work - Arbor holes are made to customer specifications
  • Weight
    1.352 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text