Motion
89374268

PRO-SAFE
89374268

100 Qty 1 Pack 100 Antifog, Antistatic Lens Cleaning Towelettes - Individually Wrapped, Nonsilicone Cleaner, 8" Long x 5" Wide, 5-1/8" Wide x 3" Deep x 9-1/4" High Dispenser
Mi Item #09175884
MFR #89374268
Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
89374268

100 Qty 1 Pack 100 Antifog, Antistatic Lens Cleaning Towelettes - Individually Wrapped, Nonsilicone Cleaner, 8" Long x 5" Wide, 5-1/8" Wide x 3" Deep x 9-1/4" High Dispenser
Mi Item #09175884
MFR #89374268

Mfr description
89374268 ANTIFOG LENS CLEAN WIPES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.48/each

Specifications

Dimensions

  • Dispenser Depth
    3 in
  • Dispenser Height
    9-1/4 in
  • Dispenser Width
    5-1/8 in
  • Wipe/Tissue Length
    8 in
  • Wipe/Tissue Width
    5 in

Details

  • Cleaner Type
    Non-Silicone
  • Individually Wrapped
    Yes
  • Number Of Wipes Tissues
    100
  • PSC Code
    4240
  • Wipe Tissue Properties
    Anti-Fog, Anti-Static
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)