Motion
48-22-8812

MILWAUKEE TOOL
48-22-8812

Extended Reach Locking Tool Lanyard - 72 in Length, 10 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Double Locking Carabiner Belt Connector, Red Color
Mi Item #09175967
MFR #48-22-8812
Price$54.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8812

Extended Reach Locking Tool Lanyard - 72 in Length, 10 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Double Locking Carabiner Belt Connector, Red Color
Mi Item #09175967
MFR #48-22-8812

Mfr description
48-22-8812 10LBS 72" EXTENDED REACH
  • Best Shock Absorption
  • 72 in 2X Longer Reach
  • Double-Locking Carabiner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.03/each

Specifications

Dimensions

  • Lanyard Length
    72 in
  • Maximum Working Load
    10 lb

Details

  • Accessory Type
    Extended Reach Locking Tool Lanyard
  • Belt Connection Type
    Double Locking Carabiner
  • Features & Benefits
    • Best Shock Absorption • 72 in 2X Longer Reach • Double-Locking Carabiner • ANSI/ISEA 121-2018 Compliant • Integrated Swivel • Red Color Coded • 10lb Weight Rating • Third Party Tested at 2:1 Safety Factor
  • Lanyard Color
    Red
  • Lanyard Material
    Nylon
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0045242544042
  • Tool Connection Type
    Adjustable Barrel Lock
  • UPC_NO
    045242544042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)