Motion
48-22-8816

MILWAUKEE TOOL
48-22-8816

Extended Reach Locking Tool Lanyard - 54 in Length, 15 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Double Locking Carabiner Belt Connector, Black Color
MI ITEM #09175968
MFR #48-22-8816
Price$66.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8816

Extended Reach Locking Tool Lanyard - 54 in Length, 15 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Double Locking Carabiner Belt Connector, Black Color
MI ITEM #09175968
MFR #48-22-8816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.76/each

Specifications

Dimensions

  • Lanyard Length
    54 in
  • Maximum Working Load
    15 lb

Details

  • Belt Connection Type
    Double Locking Carabiner
  • Features & Benefits
    • Best Shock Absorption • 54 in Extended Reach • Double-Locking Carabiner • ANSI/ISEA 121-2018 Compliant • Integrated Swivel • Black Color Coded • 15lb Weight Rating • Third Party Tested at 2:1 Safety Factor
  • Lanyard Color
    Black
  • Lanyard Material
    Nylon
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0045242544066
  • Tool Connection Type
    Adjustable Barrel Lock
  • UPC_NO
    045242544066

Overview

Mfr description
48-22-8816 15LBS 54" EXTENDED REACH
  • Best Shock Absorption
  • 54 in Extended Reach
  • Double-Locking Carabiner
  • ANSI/ISEA 121-2018 Compliant
  • Integrated Swivel
  • Black Color Coded
  • 15lb Weight Rating
  • Third Party Tested at 2:1 Safety Factor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought