Motion
48-22-8855

MILWAUKEE TOOL
48-22-8855

Lanyard Anchor Strap - 26 in Length, 50 lb Max Work Load, D-Ring Tool Connector, D-Ring Belt Connector, Green Color
Mi Item #09175970
MFR #48-22-8855
Price$55.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8855

Lanyard Anchor Strap - 26 in Length, 50 lb Max Work Load, D-Ring Tool Connector, D-Ring Belt Connector, Green Color
Mi Item #09175970
MFR #48-22-8855

Mfr description
48-22-8855 50LBS ANCHOR STRAP
  • Tether More Tools, More Places
  • Holds 5 Carabiners, Oversized D-Ring
  • Abrasion Resistant 840D Sleeve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.20/each

Specifications

Dimensions

  • Lanyard Length
    26 in
  • Maximum Working Load
    50 lb

Details

  • Belt Connection Type
    D-Ring
  • Features & Benefits
    • Tether More Tools, More Places • Holds 5 Carabiners, Oversized D-Ring • Abrasion Resistant 840D Sleeve • ANSI/ISEA 121-2018 Compliant • Loop Securely Wraps Around Beams and Rails • Green Color Coded • 50lb Weight Rating • Third Party Tested
  • Lanyard Color
    Green
  • Lanyard Material
    Abrasion Resistant 840D Sleeve
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0045242544110
  • Tool Connection Type
    D-Ring
  • UPC_NO
    045242544110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)