Motion
16832
6832 Black Spandex Balaclava Face Mask
Mi Item #09176017
MFR #16832
Price$18.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6832 Black Spandex Balaclava Face Mask
Mi Item #09176017
MFR #16832

Mfr description
6832 BALACLAVA
  • The N-Ferno® 6832 Balaclava Face Mask is made with lightweight, stretchable spandex, and features a 3-panel design for all-day comfort, plus full head and facial protection. Perfect for use under hard hats or other head protection.   The polyester/spandex blend dries quickly and wicks moisture away from the skin. The 3-panel design allows freedom of movement in any direction. The long length extends below the neckline for full coverage and added protection from the elements. Reflective accents offer visibility at night or in low-light conditions. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This winter face mask is perfect for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.12/each

Specifications

Dimensions

  • Length
    10.25 in
  • Weight
    0.12 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6832 Black Spandex Balaclava Face Mask
  • Group & Class
    Warming
  • Includes
    1 Balaclava
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)