Motion
AINPF44100

AMMEX CORP
AINPF44100

Disposable Glove - Medium Size, Nitrile, Indigo Color
Mi Item #09176023
MFR #AINPF44100
Price$13.21/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMMEX CORP
AINPF44100

Disposable Glove - Medium Size, Nitrile, Indigo Color
Mi Item #09176023
MFR #AINPF44100

Mfr description
AINPF44100 MEDIUM GLOVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.21/bx

Specifications

Dimensions

  • Glove Size
    Medium
  • Palm Thickness - Imperial
    3

Details

  • Application
    Child Care, Dental, Industrial, Medical, Tattoo
  • Color
    Indigo
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Non-Sterile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)