Motion
11611151050

PFANNENBERG
11611151050

Filterfans® Standard Filter Fan - Indoor, 3.62 in x 3.62 in Cutout Dia., 115 V ac, 17 cfm, 4.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
MI ITEM #09176037
MFR #11611151050
Your Price$204.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
11611151050

Filterfans® Standard Filter Fan - Indoor, 3.62 in x 3.62 in Cutout Dia., 115 V ac, 17 cfm, 4.00 in Nominal Fan Size, Light Grey - RAL 7035, Side Mount
MI ITEM #09176037
MFR #11611151050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$204.32/each(List $234.98)

Overview

Mfr description
11611151050 FILTER VENT
  • Tool-less quick install design for all NEMA enclosure wall thickness (steel, fiberglass, polycarbonate)
  • Uses best in class fans for superior airflow(CFM) and service life
  • Available in multiple voltage (AC/DC), sizes and color options

Specifications

  • 2D Drawings
  • Color
    Black - RAL 9011
  • Connection Type
    cable, 2-core, length 310 mm
  • Cutout Dimensions
    3.62 in x 3.62 in
  • Depth
    2.44 in
  • Environmental Comp
    Indoor
  • Environmental Protection Standard
    Type 12 - standard filter
  • Fan Type
    Filter Fan - Standard
  • Filter Efficiency
    88.00%
  • Filter Quality Class
    G3 Synthetic Fiber Mesh
  • Frequency
    50/60 Hz
  • Height
    4.29 in
  • L10 Service Life
    70000 hrs
  • Manufacturer Product Page
  • Material
    self-extinguishing, UL 94 VO injection-molded thermoplastic
  • Maximum Air Flow
    11 cfm
  • Mounting Style
    Side Mount
  • Noise Level
    33 dB
  • Nominal Fan Size
    4.00 in
  • Power Consumption
    11 W
  • Series
    PF 4.0™ Series
  • Standards Met
    UL, cUL, CE, (on request: GOST)
  • Technical Data Sheet
  • Type Of Bearing
    ball bearing
  • Typical Applications
    Industrial automation enclosures, Electrical control cabinet, Pump panel, Standalone data rack,
  • Unimpeded Airflow
    17 cfm
  • Voltage
    115 V ac
  • Voltage Tolerance
    +/- 10%
  • Weight
    0.35 lbs
  • Width
    4.29 in
  • UPC_NO
    4061131021414

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text