Motion
SNW 34X5.13/16

SKF
SNW 34X5.13/16

Adapter Sleeve - 5.8125 in Bore Dia., 6.659-8 Thread Size
MI ITEM #09176085
MFR #SNW 34X5.13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 34X5.13/16

Adapter Sleeve - 5.8125 in Bore Dia., 6.659-8 Thread Size
MI ITEM #09176085
MFR #SNW 34X5.13/16

Mfr description
SNW 34X5.13/16 ADAPTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.8125 in
  • Thread Size  
    6.659-8

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)