Motion
MGGMB63TN-600-RL

SMC CORP OF AMERICA
MGGMB63TN-600-RL

MGGMB63TN-600-RL
MI ITEM #09176152
MFR #MGGMB63TN-600-RL
Price$1,567.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB63TN-600-RL

MGGMB63TN-600-RL
MI ITEM #09176152
MFR #MGGMB63TN-600-RL

Mfr description
MGGMB63TN-600-RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,567.48/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Auto-Switch
    No
  • Bearings
    Ball Bushing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-600-RL
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock Front
  • Locking Position
    End of Stroke
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Basic
  • Options Included
    Ball Bush Bearing, Front Lock, Locking Manual Release, Npt Thread
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Safety Options
    End Lock
  • Series
    MGG
  • Special Applications
    Drop Prevention
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)