Motion
9511-H06-O
BSPP HH Plug
MI ITEM #09176163
MFR #9511-H06-O
Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BSPP HH Plug
MI ITEM #09176163
MFR #9511-H06-O

Mfr description
9511-H06-O
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.30/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Thread Size 2
    ISO 8434-6

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9511_H_ORR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)