Motion
000153X1064

DANFOSS AIRFLEX
000153X1064

Airflex Spare Part Flat Washer
MI ITEM #09176339
MFR #000153X1064
List Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000153X1064

Airflex Spare Part Flat Washer
MI ITEM #09176339
MFR #000153X1064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.47/each for your price

Overview

Mfr description
000153X1064 FLAT WASHER
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.269 in
  • Outside Diameter
    0.5 in
  • Manufacturer Catalog Number
    000153X1064
  • Inside Diameter
    0.269 in
  • Material
    Carbon steel
  • Thickness
    0.115 in
  • Length
    0.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text