Motion
CL3710T
1800 rpm, 1 ph, 208 V/230 V, 215TC Frame, TEFC Enclosure
Mi Item #09176342
MFR #CL3710T
Price$4,502.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 208 V/230 V, 215TC Frame, TEFC Enclosure
Mi Item #09176342
MFR #CL3710T

Mfr description
CL3710T 7.5HP 215TC MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,502.62/each

Specifications

Dimensions

  • Frame Size
    215TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208 V/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)