Motion
SA-G01-C4-D2-E31

NACHI HYDRAULIC
SA-G01-C4-D2-E31

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 13.2 gpm Max Flow, 24 V dc Coil
Mi Item #09176370
MFR #SA-G01-C4-D2-E31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
SA-G01-C4-D2-E31

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 13.2 gpm Max Flow, 24 V dc Coil
Mi Item #09176370
MFR #SA-G01-C4-D2-E31

Mfr description
SA-G01-C4-D2-E31 HYDRAULIC VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Cast Iron
  • Coil Voltage
    24 V dc
  • Maximum Flow Rate
    13.2 gpm
  • Maximum Operating Pressure
    5075 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)