Motion
VDRX14144T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 143TC Frame, XPFC Enclosure
MI ITEM #09176408
MFR #VDRX14144T
Price$3,012.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 143TC Frame, XPFC Enclosure
MI ITEM #09176408
MFR #VDRX14144T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,012.09/each

Specifications

Dimensions

  • Frame Size
    143TC

Details

  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    1 hp/3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
VDRX14144T 1HP,1760//1460RPM,3PH,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought