Specifications
Dimensions
- Glove SizeM or Size 8
- Length3.75 in
- SizeM
Details
- Coating MaterialNitrile
- ColorBlack
- Country of OriginCHN
- Description7001 M Black Abrasion Resistant Nitrile-Coated Gloves DSX
- Group & ClassGloves
- Includes1 Pair of Gloves
- Lining MaterialNylon
- Material TypeKnit Gloves - Coated
- Product LineProFlex
- SeriesCoated
- UPC_NO720476179535
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)