Motion
17955
7001 XL Black Abrasion Resistant Nitrile-Coated Gloves DSX
Mi Item #09176707
MFR #17955
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7001 XL Black Abrasion Resistant Nitrile-Coated Gloves DSX
Mi Item #09176707
MFR #17955

Mfr description
7001/XL EXTRA LARGE-B NITRILE COATED DSX
  • The ProFlex® 7001 Nitrile-Coated Gloves with DSX dip technology are designed to provide excellent grip in dry conditions. These nitrile-dipped gloves offer a close, second-skin fit for top-of-the-line dexterity and comfort when working with small parts in manufacturing or assembly. This soft, flexible fit is thanks to 18-gauge seamless ANSI level 2 abrasion-resistant nylon + spandex knit blend. The thin knit of these protective gloves allows for unmatched breathability and a fit like no other. The DSX Nitrile Dip technology outperforms all nitrile-based dips in dry environments. This multi-layer dip allows air to flow through to keep hands comfortable and dry. The top layer dip has a highly abrasion-resistant coating for durability and longer life. Touchscreen-capable fingertips on these abrasion-resistant gloves allow workers to stay connected and protected while maximizing productivity.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    4 in
  • Size
    XL

Details

  • Coating Material
    Nitrile
  • Color
    Black, Grey
  • Country of Origin
    CHN
  • Description
    7001 XL Black Abrasion Resistant Nitrile-Coated Gloves DSX
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    ProFlex
  • Series
    Coated
  • UPC_NO
    720476179559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)