Motion
71 79 610

KNIPEX
71 79 610

5 3/4" Replacement Cutting Head for 71 72 610
MI ITEM #09176760
MFR #71 79 610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 79 610

5 3/4" Replacement Cutting Head for 71 72 610
MI ITEM #09176760
MFR #71 79 610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    1 3/8 in.
  • Overall Length
    5 3/4 in.
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    5 11/16 in.
  • Single Part Width
    5 11/16 in.
  • Tool Weight
    1.66 lbs.
  • Tool Width
    3 1/4 in.
  • Weight
    1.66
  • Width
    3 1/4 in.

Details

  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Black
  • Description
    Replacement Cutting Head for 71 72 610
  • For Use With
    71 72 610
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221009618
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1

Overview

Mfr description
71 79 610 SPARE HEAD
  • Spare cutter head for 71 72 610 complete with screws.
  • Blades are made of chrome vanadium heavy-duty steel, forged and oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought