Motion
UT1952XL

MCR SAFETY
UT1952XL

Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated
MI ITEM #09176793
MFR #UT1952XL
Price$22.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT1952XL

Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated
MI ITEM #09176793
MFR #UT1952XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.04/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Coating Material
    Nitrile
  • Cuff Style
    Knit Wrist
  • Product Types
    Glove
  • Series
    UltraTech Mechanics Knits
  • Type
    Glove

Overview

Mfr description
UT1952 XL GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought