Motion
302-0211-OR/XL
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #09176972
MFR #302-0211-OR/XL
Price$15.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #09176972
MFR #302-0211-OR/XL

Mfr description
302-0211-OR/XL VEST
  • Breathable, 5 point breakaway polyester mesh
  • 2" two-tone reflective tape for optimum visibility
  • Hook & loop closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.54/each

Specifications

Dimensions

  • Length
    52 cm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | Radio Pocket | 2 Mic Tabs
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CAN, CSA Z96 Class 2, ISEA 107-2020
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for railway and metro workers, construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Emergency Services, High Visibility, Railway And Metro Workers, Road Work, Survey Crews, Utility Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Mic Tabs, Radio Pocket
  • Manufacturer Upc Number
    616314116162
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    4
  • Pattern
    Two-Tone
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    302-0211
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    616314116162
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)