Motion
302-0211-OR/4X
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #09176973
MFR #302-0211-OR/4X
Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 4 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
MI ITEM #09176973
MFR #302-0211-OR/4X

Mfr description
302-0211-OR/4X VEST
  • Breathable, 5 point breakaway polyester mesh
  • 2" two-tone reflective tape for optimum visibility
  • Hook & loop closure
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.88/each

Specifications

Dimensions

  • Length
    52 cm
  • Size
    4
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Two-Tone Design | 2 Mic Tabs | Radio Pocket | Hook And Loop Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CAN, CSA Z96, ISEA 107-2020
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Ideal for railway and metro workers, construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Construction, High Visibility, Road Work, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 Mic Tabs, Radio Pocket
  • Manufacturer Upc Number
    616314116193
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    4
  • Pattern
    2-Tone
  • Product Line
    PIP
  • Product Type
    High-Visibility Vests
  • Series
    302
  • Stripe Color
    Two-Tone
  • Type
    High-Visibility
  • UPC_NO
    616314116193
  • Vest Color
    Hi-Vis Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)