Specifications
Dimensions
- Inlet Outlet Port Sizes3/4 in NPT
Details
- ApplicationPAA
- IncludesD14MZ2VFIIK Dosing Pump 24 x 26 in Panel, Hose Gun Kit, Water Hammer Arrestor
- Injection Percentage0.20 to 2.00%
- Injection Ratio1:500 to 1:50
- Max Pressure85 psi
- Maximum Flow Rate14.0 gpm
- Ounces per Gallon0.2560 to 2.5600
- Pressure Range4.3 to 85 psi
- Seal MaterialKalrez®
- Type DesignSanitizer Dosing Pump Fill Station
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)