Specifications
Dimensions
- Tank Size5 gal
Details
- Compatible Injector Flow11 gpm;14 gpm
- Component TypePortable Dosing Cart
- Hook Up Kit Sold SeparatelyPAA: HSPK58-PAA; Bleach/Quat: HSPK58LB
- Includes5-gallon bucket with lid
- MaterialPolyethylene
- Power SourceWater Powered
- Supporting Product Brochure
Help us improve this product