Overview
Mfr description
CMMT12077 11PC RATCHET SAE WRENCH SET
- CORROSION RESISTANCE: Full Polish Chrome Finish
- QUICK ENGAGEMENT: 12 Point Box End with fastener
- ADDITIONAL KNUCKLE CLEARENCE: 15° Box End Offset
- PROVIDES ACCESS IN TIGHT SPACES: 72-Tooth Ratcheting Box End
- QUICK SIZE IDENTIFICATION: Large Markings
Specifications
- Wrench Set TypeCombination Ratcheting
- Handle StylePlain
- Additional DetailsCRAFTSMAN®, an authentic American icon. For nearly a century we’ve been the brand homeowners, home builders, auto enthusiasts, and master mechanics trust. Today’s CRAFTSMAN continues that legacy.
- Finish/CoatingFull Polish Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data