Motion
85 51 250 A

KNIPEX
85 51 250 A

10" Spring Hose Clamp Pliers
MI ITEM #09177231
MFR #85 51 250 A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
85 51 250 A

10" Spring Hose Clamp Pliers
MI ITEM #09177231
MFR #85 51 250 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3/4 in.
  • Length
    9 7/8 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    10 in.
  • Shipping Weight
    0.8 lbs. lbs
  • Single Part Height
    3/4 in. in
  • Single Part Length
    9 7/8 in.
  • Single Part Width
    9 7/8 in.
  • Storage Dimension Height
    0.8 in. in
  • Storage Dimension Length
    10.7 in. in
  • Storage Dimension Width
    2.3 in.
  • Tool Weight
    0.745 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.745
  • Width
    1 15/16 in.

Details

  • Body Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Spring Hose Clamp Pliers
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Type
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Jaw Capacity
    2 3/4 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221020545
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Maximum Jaw Capacity
    2 3/4 in.
  • Number Of Pieces
    1

Overview

Mfr description
85 51 250A PLIERS
  • Removing spring hose clamps has never been easier. These Hose Clamp Pliers have rotatable tips, making them maneuverable from different angles and easier to use in confined areas. 10" version can be used on a variety of clamps up to 2 3/4".
  • A single pair of pliers for various sizes of clamps up to 2 3/4" diameter.
  • Rotatable tips for securely gripping the clamps in all positions.
  • Jaw inserts can also be rotated under load.
  • Extremely good leverage which allows clamps to be opened and moved easily without great effort.
  • 25 adjustment positions.
  • Slim head design, narrow head width and rotatable grip inserts make this an ideal tool especially in confined areas.
  • Detach hoses gently using the serrated jaw behind the tips.
  • Replacement pair of grip inserts part number 89 59 250 A.
  • Chrome vanadium electric steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought