Motion
GMM21002-BK
PIG® Hand Sanitizer Station Floor Sign with Non-Slip Surface - Application: Wash Hands, Message: SANITIZE HANDS HERE, 17 in High, 24 in Wide
Mi Item #09177306
MFR #GMM21002-BK
Price$123.73/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIG® Hand Sanitizer Station Floor Sign with Non-Slip Surface - Application: Wash Hands, Message: SANITIZE HANDS HERE, 17 in High, 24 in Wide
Mi Item #09177306
MFR #GMM21002-BK

Mfr description
GMM21002-BK PIG® FACILITY HAND SANITIZE
  • Adhesive-backed floor sign stays down in the heaviest foot and cart traffic but repositions easily – customizable to changing business patterns
  • Proprietary, nonpermanent adhesive sticks to the floor with a super-tight grip, but peels up easily without leaving residue or damaging floors
  • Unlike vinyl decals or tapes, Grippy® material has been proven in years of commercial and retail use to withstand full foot traffic, floor scrubbing, and disinfectant use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.73/bx

Specifications

Dimensions

  • Height
    17 in
  • Overall Height
    17.0000 in
  • Overall Length
    24.0000 in
  • Weight
    2.00 lbs
  • Width
    24 in

Details

  • Adhesive Type
    Nonpermanent adhesive
  • Application
    Wash Hands
  • Backing Material
    Adhesive Back
  • Coating
    Anti-Slip
  • Color
    Black / Yellow
  • Graphics
    Hand Washing
  • Harmonization Code
    5705
  • Includes
    4 pads per box
  • Indoor Outdoor Use
    Indoor Use
  • Language
    English
  • Manufacturer Upc Number
    3622604577
  • Material
    Grippy®
  • Message
    SANITIZE HANDS HERE
  • Message Header
    SANITIZE HANDS
  • Message Or Symbol
    Message Only
  • Message Subject
    Sanitize Hands
  • Mounting
    Floor
  • Number Of Sides
    1
  • Package Quantity
    4
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Fire Resistant
  • Shape
    Square
  • Special Color Properties
    UV Resistant
  • Standards Met
    ADA Compliant, NFSI Certified, ANSI B101.1- 2009
  • Symbol Type
    Hand Washing;Pump Bottle
  • Traffic Type
    Heavy Traffic;General Traffic;Carts;Equipment
  • Type
    Floor Graphic
  • UPC_NO
    3622604577
  • Viewing Points
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)