Motion
7100222270 MAXIMELITE 1000 SERIES, MXE1 029AF- BLK, BLACK FRAME ANTI-FOG CO

3M
7100222270 MAXIMELITE 1000 SERIES, MXE1 029AF- BLK, BLACK FRAME ANTI-FOG CO

3M™ Maxim™ Elite 1000 Series, MXE1029AF-BLK, Black Frame Anti-Fog Coating, Blue-Violet Mirror AF-AS Lens
MI ITEM #09177309
MFR #7100222270 MAXIMELITE 1000 SERIES, MXE1 029AF- BLK, BLACK FRAME ANTI-FOG CO
List Price$375.49/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100222270 MAXIMELITE 1000 SERIES, MXE1 029AF- BLK, BLACK FRAME ANTI-FOG CO

3M™ Maxim™ Elite 1000 Series, MXE1029AF-BLK, Black Frame Anti-Fog Coating, Blue-Violet Mirror AF-AS Lens
MI ITEM #09177309
MFR #7100222270 MAXIMELITE 1000 SERIES, MXE1 029AF- BLK, BLACK FRAME ANTI-FOG CO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$375.49/ca for your price

Overview

Mfr description
7100222270 MAXIMELITE 1000 SERIES, MXE1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Stylish wrap-around lens design
  • Anti-Scratch & Anti-fog lens coating
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Workers can feel confident wearing 3M eye protection because it meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays.

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Mirror
  • Lens Coating
    Anti-scratch
  • Lens Material
    Polycarbonate
  • Comfort Features
    Wide wrap around lens
  • Frame Style
    Full Frame
  • UV Protection
    Yes
  • Series
    1000
  • Lens Marking
    3M Z87+ U6L3
  • Manufacturer Stock Number
    MXE1029AF-BLK
  • Manufacturer Upc Number
    50638060429568
  • UPC_NO
    00638060429563
  • Weight
    2.517 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Black
  • Frame Temple Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text