Motion
7100198706 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE 6007, 60 EA/CASE

3M
7100198706 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE 6007, 60 EA/CASE

Half & Full Facepiece Cartridge & Filter - 60, Organic Vapor, Chlorine, Mercury Vapor | Organic Vapor | Acid Gas, Bayonet Connection, Olive Color
Mi Item #09177311
MFR #7100198706 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE 6007, 60 EA/CASE
Price$1,699.23/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100198706 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE 6007, 60 EA/CASE

Half & Full Facepiece Cartridge & Filter - 60, Organic Vapor, Chlorine, Mercury Vapor | Organic Vapor | Acid Gas, Bayonet Connection, Olive Color
Mi Item #09177311
MFR #7100198706 MERCURY VAPOR/ORGANIC VAPOR/ ACID GAS CARTRIDGE 6007, 60 EA/CASE

Mfr description
7100198706 MERCURY VAPOR/ORGANIC VAPOR/
  • For industrial/occupational use only. Not for consumer sale or use.NIOSH-approved for protection against mercury vapor; chlorine; sulfur dioxide; organic vapor and hydrogen sulfide; Swept-back design allows an enhanced field of view and comfort; Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces; Wide range of applications reduces inventory needs; For workplace/occupational use only; Package contents: 1 case contains 30 pairs of cartridges (60 each)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,699.23/ca

Specifications

Dimensions

  • Height
    3.39 in
  • Length
    4.21 in
  • Overall Height
    3.3900 in, 86 mm
  • Overall Length
    4.2100 in, 107 mm
  • Package Size
    60
  • Weight
    0.254 lb

Details

  • Additional Details
    Connection Type: Bayonet | Color Code: Olive | Package Quantity: 60
  • Application
    Chemical Transfer
  • Branding
    3M
  • Cartridge Type
    Gas and Vapor
  • Color
    Olive
  • Color Code
    Olive
  • Connection Type
    Bayonet
  • Enhanced Comfort
    Yes
  • Enhanced Durability
    Yes
  • Filter Material
    Activated Carbon
  • For Use With
    3M Full Facepiece 6000 Series, 3M Full Facepiece 7800S Series, 3M Full Facepiece FF-400 Series, 3M Half Facepiece 6000 Series, 3M Half Facepiece 7500 Series, 3M Rugged Comfort Half Facepiece 6500 Series, 3M Scott AV-3000 HT Full Facepiece, 3M Scott AV-3000 SureSeal Full Facepiece
  • Hazard Type
    Certain Organic Vapors, Chlorine, Hydrogen Sulfide, Mercury vapor, Sulfur Dioxide
  • Manufacturer Stock Number
    6007
  • Manufacturer Upc Number
    50051131276654
  • NIOSH Approval
    NIOSH
  • Niosh Classification
    Organic Vapor | Acid Gas
  • Product Line
    6000
  • Product Types
    Cartridge
  • Protection Type
    Chlorine, Organic Vapor
  • Series
    6000
  • Series Compatibility
    6000
  • Specifications Met
    NIOSH Approved
  • Type
    Gas and Vapor Cartridge
  • UPC_NO
    00051131276659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)